DESCRIPTION

  • Color-coded terminal strip for non-communicating set-up
  • ComfortNet™ communicating system compatible
  • Diagnostic indicator lights and storage of six fault codes
  • Expanded ComfortAlert™ diagnostics built-in
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-density foam compressor sound blanket
  • Set-up capable with two low voltage wires to outdoor unit
  • SmartShift® technology to ensure quiet and reliable defrost

Goodman 2 Tons 16 SEER R-410A 2-Stage Heat Pump

GDSZC160241

Tonnage:

SPECIFICATIONS

BTU Heat Rating
24000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
72 dB
Depth
29 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-1/4 in
Horsepower
1/6 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-410A
Stages
Two
Tonnage
2 Tons
Type
Scroll
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY