DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Goodman GMH8 Series 21 in. 80% 3 - 5 Ton Two-Stage Upflow and Horizontal 1/2 hp Natural or LP Gas Furnace

GGMH85CX

BTU:

SPECIFICATIONS

BTU
100000
Collection
GMH8 Series
Condensing
No
Configuration
Horizontal, Upflow
Depth
28 in
Energy Star Compliant
No
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Height
33-3/8 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
100
Material
Aluminized Steel, Steel
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 - 5 Tons
UL Listed
No
Volts
120V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY