• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • Single-stage gas valve
  • Stainless-steel secondary heat exchanger

Goodman GMSS96 Series 21 in. 96% AFUE 5 Ton Single-Stage Upflow and Horizontal 3/4 hp Natural or LP Gas Furnace

GGMSS965CN

BTU:

SPECIFICATIONS

AMP
13.7, 15
BTU
80000
Collection
GMSS96 Series
Condensing
No
Configuration
Horizontal, Upflow
Decibel Rating dB
78 dB
Depth
28-7/8 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
34-1/2 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
80
Material
Aluminized Steel, Stainless Steel
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Single
Temperature Range
25 to 55 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Weight
570
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS