1/2 hp 1050 RPM 208/230V Single Phase ECM Constant Torque Blower Motor
X13 1/2 hp 1050 RPM 208/230V Single Phase ECM Constant Torque Blower Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 4.1
- Blower Type:
- ECM Constant Torque
- Collection:
- X13
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V