2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
GSX13 Series 2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- M1 compliant SKU; item not for sale in the southern region per 2023 DOE requirements.
- Energy-efficient compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified - ETL Listed
- Fully charged for fifteen feet of tubing length
- Contactor with lug connection
- Factory-installed filter drier
- Single-speed PSC condenser fan motor
- Frequency: 60 Hz
- Ground lug connection
Specifications
- AMP:
- 17
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- GSX13 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 26-1/4 in
- EER:
- 11
- ETL Listed:
- Yes
- Height:
- 32-1/2 in
- Horsepower:
- 3/4 hp
- ISO:
- Yes
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 25
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Outdoor Condenser
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 115 lb
- Width:
- 26-1/4 in