DESCRIPTION

  • An inline filter drier for longer system life
  • Efficient condenser coil made of aluminum fins and refrigeration grade copper tubing
  • Energy efficient compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heating efficiencies of 7.7 HSPF or higher
  • Louvered cabinet made of heavy gauge galvanized steel protects the coil while it's appliance quality post paint finish resists the effects of weather and time
  • SmartShift Defrost technology

Goodman 26 in. 2 Tons 13 SEER R-410A Heat Pump

GVSZ130241

BTU:

SPECIFICATIONS

BTU
24000
BTU Heat Rating
23000 Btu/h
CEC Compliant
For Sale in CA
Depth
26 in
Height
32-1/4 in
Horsepower
1/6 hp
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
2 Tons
Volts
208/230V
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY