DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

Goodman 3 - 3.5 Tons Painted Butt Up Horizontal Coil

GCHPF3642C6

Tonnage:

SPECIFICATIONS

BTU
42000
Configuration
Horizontal
Depth
21-1/8 in
Height
21 in
Liquid Line OD
3/8 in
MBH
42
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3.5 Tons
Weight
63
Width
26 in

Starting at
Call for Pricing
  • QUANTITY