DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

Goodman CHPF Series 26 in. Horizontal Cased Coil for Air Conditioner

GCHPF36D6

Tonnage:

SPECIFICATIONS

AMP
16.5, 20
Application
Air Conditioner
BTU
42000
BTU Cooling Rating
24000 Btu/h
Blower Type
Direct Drive
Collection
CHPF Series
Configuration
Horizontal
Decibel Rating dB
49 dB
Depth
21-1/8 in
Height
24-1/2 in
Liquid Line OD
3/8 in
MBH
42
Material
Aluminum
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3.5 Tons
Type
DRZR24PVJU
UL Listed
No
Volts
208/230V
Weight
150
Width
26 in

Starting at
Call for Pricing
  • QUANTITY