DESCRIPTION

  • Advanced suspension system
  • Automatic temperature control
  • Cycle indicator lights
  • Nine wash cycles

Amana 3.4 cf Top Load Washer Hand

ANTW4650YQ

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
3.4 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/5 in
Energy Star Compliant
No
Height
43 in
Power Source
Electric
Type
Top Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY