DESCRIPTION

  • Check flowrater expansion device for heat pump or cooling-only applications
  • Dual-diameter tubular heat exchanger
  • Foil-face insulation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Leather-grain finish
  • Rifled tubing and louvered aluminum fin coils
  • Split-seam front for easy access
  • Two-stage gas valve that allows the installer to activate the two-stage valve with the flip of a dipswitch

Goodman 3/4 hp 96% AFUE 5 Tons 2-Stage Multi Speed Upflow Horizontal Gas Furnace

GGMH955DX

MBH:

SPECIFICATIONS

AFUE
95.00
AMP
15
ANSI Specifications
ANSI Z223.1
BTU
115000
CEC Compliant
For Sale in CA
CSA Certified
CSA B149.1|CSA B142.2
Configuration
Horizontal
Depth
28-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Horsepower
3/4 hp
Ignition System
Electronic Ignition
MBH
115
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
Volts
115V
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY