DESCRIPTION

  • Coil and furnace fit flush for most installations
  • Energy-efficient compressor
  • Factory installed liquid line drier
  • Foil-faced insulation lines the heat exchanger compartment
  • Furnace control board with self-diagnostics and low-voltage terminal block
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet multi-speed direct-drive circulator blower motor
  • Quiet single-speed, induced-draft blower

Goodman 3.5 Tons 14 SEER R-410A Single Phase Split Heat Pump

GSSZ140421

BTU:

SPECIFICATIONS

AMP
40
BTU
42000
BTU Heat Rating
41000 Btu/h
Decibel Rating dB
73 dB
Depth
35-1/2 in
Height
38-1/4 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3.5 Tons
Volts
208/230V
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY