DESCRIPTION

  • 850 RPM condenser fan motor
  • Copper tube / enhanced aluminum fin coil
  • Factory installed liquid line filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency scroll compressor
  • Liquid refrigerant return protection
  • R-410A chlorine-free refrigerant

Goodman 3.5T 14 SEER R410A 1 Phase Split Air Conditioner

GSSX140421

Tonnage:

SPECIFICATIONS

BTU
40000
Depth
29 in
Height
38-1/4 in
Phase
Single Phase
Refrigerant
R-410A
Tonnage
3.5 Tons
Volts
208/230V
Width
29 in

Starting at
Call for Pricing
  • QUANTITY