DESCRIPTION

  • Copper tube / aluminum fin coils
  • Durable, corrosion-resistant T-140 aluminized steel tubular heat exchanger
  • Energy-Efficient Compressor with Internal Relief Valve
  • Fully insulated blower compartment with convenient access panels
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Louvered condenser coil protection
  • Self diagnostic blower operation and safety circuits
  • Totally enclosed, permanently lubricated condenser fan motor

Goodman GPG Series 13 SEER R-410A Single-Stage Aluminum Fin Multi-Position Natural Gas/Electric Packaged Unit

GGPG13070M41

Tonnage:

SPECIFICATIONS

AMP
25.4, 40
BTU
70000
BTU Cooling Rating
35000 Btu/h
BTU Heat Rating
69000 Btu/h
CEC Compliant
For Sale in CA
Collection
GPG Series
Configuration
Multi
Decibel Rating dB
78 dB
Depth
51 in
EER
11
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
34-3/4 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
MBH
70
Max CFM
1250
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
459
Width
47 in

Starting at
Call for Pricing
  • QUANTITY