DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

Goodman 3 Tons 14 in. Upflow/Downflow Indoor Coil

GCAPF3636A6

Tonnage:

SPECIFICATIONS

AMP
42, 45
BTU
24000
Blower Type
Direct Drive
Configuration
Downflow
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
No
Height
10 in
Liquid Line OD
5/8 in
MBH
24
Material
Galvanized Steel
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
208/230/460V
Watts
8
Weight
40
Width
43-1/4 in

Starting at
Call for Pricing
  • QUANTITY