DESCRIPTION
- CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
- Check flowrater for cooling and heat pump applications
- DecaBDE-free thermoplastic drain pan with secondary drain connections
- Foil-faced insulation covers the internal casing to reduce cabinet condensation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Optimized for use with R-410A refrigerant
- Rust resistant and thermoplastic drain pans featuring a low water-retention design
- Some models suitable for use with R-410A or R-22 refrigerant
- Split seam front for easy access
Goodman 3 Tons 17-1/2 in. Upflow/Downflow Indoor Coil
GCAPF3636B6
Tonnage:
SPECIFICATIONS
- AMP
- 15, 5.8
- BTU
- 24000
- Blower Type
- Direct Drive
- Configuration
- Downflow
- Depth
- 21 in
- ETL Listed
- Yes
- Energy Star Compliant
- No
- Height
- 45 in
- Horsepower
- 3/4 hp
- Liquid Line OD
- 3/8 in
- MBH
- 24
- Material
- Galvanized Steel
- Phase
- Single Phase
- Refrigerant
- R-410A
- Suction Line OD
- 3/4 in
- Tonnage
- 2 Tons
- Volts
- 208/230V
- Watts
- 25
- Weight
- 116
- Width
- 17-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday