DESCRIPTION
- Color-coded terminal strip for non-communicating set-up
- ComfortNet™ communicating system compatible
- Diagnostic indicator lights and storage of six fault codes
- Factory-installed bi-flow liquid-line filter drier
- Factory-installed compressor crankcase heater
- Factory-installed suction-line accumulator
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- High-density foam compressor sound blanket
- Set-up capable with two low voltage wires to outdoor unit
- SmartShift® technology with short-cycle protection to ensure quiet and reliable defrost
Goodman 3 Tons 18 SEER R-410A 2-Stage Heat Pump
GDSZC180361
Tonnage:
SPECIFICATIONS
- AMP
- 40
- BTU Heat Rating
- 32200 Btu/h
- Blower Type
- Direct Drive
- CEC Compliant
- For Sale in CA
- Configuration
- Horizontal
- Decibel Rating dB
- 78 dB
- Depth
- 34 in
- ETL Listed
- Yes
- Energy Star Compliant
- No
- Height
- 35 in
- Horsepower
- 1/3 hp
- Phase
- Single Phase
- Power Source
- Electric
- Refrigerant
- R-410A
- Stages
- Two
- Tonnage
- 3 Tons
- Volts
- 208/230V
- Weight
- 375
- Width
- 66 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday