DESCRIPTION

  • Aluminized steel dual diameter tubular heat exchanger
  • ComfortNet Communications System compatible
  • Durable 110 Volt Silicon Nitride Igniter
  • Efficient, quiet variable speed circulator motor gently ramps up or down according to heating or cooling demand
  • Electronic control board with self diagnostics and provisions for air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Self calibrating modulating gas valve operates on two stage or single stage thermostats
  • Stainless steel secondary heat exchanger

Goodman ComfortNet™ 17-1/2 in. 96% AFUE 1.5 - 3 Tons Modulating Variable Speed Upflow and Horizontal 3/4 hp Gas Furnace

GGMVM963BX

BTU:

SPECIFICATIONS

AMP
15, 6
ANSI Specifications
ANSI Z223.1
BTU
60000
CSA Certified
CSA B142.2, CSA B149.1
Collection
ComfortNet™
Configuration
Horizontal, Upflow
Depth
28-3/4 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
Height
40-3/4 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
60
Material
Aluminized Steel, Stainless Steel
Max CFM
1200
Phase
Single Phase
Power Source
Gas
Stages
Modulating
Temperature Range
20 to 50 Deg F
Tonnage
1.5 - 3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY