30 in. 5-Cell Heat Exchanger

You last purchased this on
 
Goodman®

30 in. 5-Cell Heat Exchanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

30 in. 5-Cell Heat Exchanger

  • Fast #
  • Part #G4821403S
  • Item #1682123
  • Manufacturer Part #4821403S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment sold to licensed contractors only
  • Flat Faced Flanges
  • Products sold in select areas only; please contact your local branch for availability in your area
  • Class 125 Flanges: ANSI B16.1
  • Body Guide Ribs
  • Back Seat Stop
  • Tapered Solid Wedge
  • Rising Stem OS&Y
  • Face to Face Dimensions: ANSI B16.10
  • Pressure/Temperature Rating: ANSI B16.1
  • Requires Certification

Specifications

Length:
30 in
Width:
22 in