DESCRIPTION

  • Check flowrater expansion device for heat pump or cooling-only applications
  • Energy-efficient compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet condenser fan system
  • Rifled tubing and louvered aluminum fin coils

Goodman GSH13 Series 2.5 Ton 13 SEER Upflow, Horizontal and Downflow Single-Stage R-22 1/6 hp Split-System Heat Pump

GGSH130301

Tonnage:

2.5 Tons

SPECIFICATIONS

AMP
15
Auto Switching Heat Cool
No
BTU
30000
BTU Cooling Rating
28000 Btu/h
BTU Heat Rating
26800 Btu/h
CEC Compliant
For Sale in CA
Collection
GSH13 Series
Configuration
Downflow, Horizontal, Upflow
Decibel Rating dB
78 dB
Depth
29 in
Energy Star Compliant
No
Height
34-1/4 in
Horsepower
1/6 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
30
Material
Aluminum, Copper, Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Width
29 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.