DESCRIPTION

  • Convertible airflow: horizontal or downflow
  • Copper tube / aluminum fin coils
  • EEM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency compressor with internal relief valve
  • Liquid line filter drier
  • R-410A chlorine-free refrigerant
  • Two stage heating and cooling on 4 and 5 ton units

Goodman 35400 BTU 15 SEER Packaged Heat Pump

GGPH1536M41

Tonnage:

SPECIFICATIONS

BTU Heat Rating
33300 Btu/h
CEC Compliant
For Sale in CA
Configuration
Multi
Depth
51 in
Height
34-3/4 in
Phase
Single Phase
Refrigerant
R-410A
Tonnage
3 Tons
Volts
208/230V
Width
47 in

Starting at
Call for Pricing
  • QUANTITY