DESCRIPTION

  • All models comply with California Low Nox standards
  • Copper tube, aluminum fin coil & flowrater expansion device
  • Energy-Efficient Compressor with Internal Relief Valve
  • Fully insulated cabinet
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-quality UV-resistant powder-paint finish
  • Quiet horizontal discharge
  • Redundant gas valve and easy conversion to propane

Goodman 38-2/3 in. 13 SEER Packaged Heat Pump

GGPH1360H41

Tonnage:

SPECIFICATIONS

AMP
60
BTU Heat Rating
54500 Btu/h
CEC Compliant
For Sale in CA
Configuration
Horizontal
Depth
34 in
Height
38-2/3 in
Phase
Single Phase
Refrigerant
R-410A
Tonnage
5 Tons
Type
Scroll
Volts
208/230V
Width
66-1/2 in

Starting at
Call for Pricing
  • QUANTITY