DESCRIPTION

  • Copper tube / enhanced aluminum fin coil
  • Factory installed filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency scroll compressor
  • Louvered sound control top for quiet operation, and high-quality compressor sound blanket
  • R-410A chlorine-free refrigerant
  • Sweat connection service valves with easy access to gauge ports

Goodman 3T 16 SEER R410A 1 Phase Split Air Conditioner

GSSX160361

Tonnage:

SPECIFICATIONS

BTU
36000
CEC Compliant
For Sale in CA
Decibel Rating dB
73.5 dB
Depth
29 in
Height
38-1/4 in
Horsepower
1/6 hp
Phase
Single Phase
Refrigerant
R-410A
Tonnage
3 Tons
Volts
208/230V
Width
29 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY