DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

Goodman CAUF Series 13 in. Downflow and Upflow Uncased Coil for Split-System Air Conditioner

GCAUF36A6

Tonnage:

SPECIFICATIONS

Application
Split System Air Conditioner
BTU
60000
Coating
Galvanized
Collection
CAUF Series
Configuration
Downflow, Upflow
Depth
20-1/2 in
Energy Star Compliant
No
Height
19-1/2 in
Liquid Line OD
3/8 in
MBH
60
Material
Aluminum
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
30
Width
13 in

Starting at
Call for Pricing
  • QUANTITY