DESCRIPTION

  • AHRI certified and ETL listed
  • Aluminum tube coils on all models
  • Direct-drive, multi-speed motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Mold-resistant, thermoplastic drain pans feature a low water-retention design
  • Ships ready for R-410A use, but can be converted for R-22 use

Goodman 3T Upflow/Downflow Indoor Coil D Wdth

GCAPF3636D6

Tonnage:

SPECIFICATIONS

BTU
36000
Configuration
Downflow, Upflow
Depth
21 in
Height
22 in
Liquid Line OD
3/8 in
MBH
36
Material
Galvanized Steel
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
Weight
51
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY