DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

Goodman CAUF Series 20 in. Downflow and Upflow Uncased Coil for Split-System Air Conditioner

GCAUF48C6

Tonnage:

SPECIFICATIONS

AMP
47.8, 50
Application
Split System Air Conditioner
BTU
24000
BTU Cooling Rating
24000 Btu/h
Blower Type
Direct Drive
Coating
Galvanized
Collection
CAUF Series
Configuration
Downflow, Upflow
Depth
21 in
ETL Listed
Yes
Height
28 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 - 5 Tons
Type
GACNF241016
UL Listed
No
Volts
208/230V
Weight
69
Width
20 in

Starting at
Call for Pricing
  • QUANTITY