DESCRIPTION

  • Glass-ceramic Spillsaver™ cooktop with (2) 10" 2,500W and (2) 6" 1,200W ribbon radiant elements

Goodman 4.8 cf 30 in. Electric Free Standing Range with Self Cleaning

AAER5830VA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
4.8 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
27-3/4 in
Height
46-7/8 in
Installation Type
Freestanding
Number Of Burners
4
Power Source
Electric
UL Listed
Yes
Volts
240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY