DESCRIPTION

  • Coil and furnace fit flush for most installations
  • Energy-efficient compressor
  • Factory installed liquid line drier
  • Foil-faced insulation lines the heat exchanger compartment
  • Furnace control board with self-diagnostics and low-voltage terminal block
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet multi-speed direct-drive circulator blower motor
  • Quiet single-speed, induced-draft blower

Goodman 4 Tons 13 SEER R-410A Split Heat Pump

GGSZ130481

BTU:

SPECIFICATIONS

AMP
45
BTU
48000
BTU Heat Rating
48000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
76 dB
Depth
29 in
Height
34-1/4 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
208/230V
Width
29 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY