DESCRIPTION

  • Combines cooling with heat pump and gas heating for optimal year long performance
  • Durable, corrosion resistant T-140 aluminized steel tubular heat exchanger
  • EEM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency compressor
  • Power assisted combustion
  • R-410A chlorine free refrigerant
  • Self diagnostic blower operation and safety circuits

Goodman 4 Tons 14 SEER Unit 115 MBH Diamond Finish Gas/Electric Packaged Unit

GGPD1448M41

BTU:

SPECIFICATIONS

AFUE
80.00
BTU
115000
BTU Heat Rating
44000 Btu/h
CEC Compliant
For Sale in CA
Depth
51 in
Height
42-3/4 in
MBH
115
Phase
Single Phase
Refrigerant
R-410A
Tonnage
4 Tons
Volts
208/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY