DESCRIPTION

  • Color-coded terminal strip for non-communicating set-up
  • ComfortNet™ communicating system compatible
  • Diagnostic indicator lights and storage of six fault codes
  • Expanded ComfortAlert™ diagnostics built-in
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-density foam compressor sound blanket
  • Set-up capable with two low voltage wires to outdoor unit
  • SmartShift® technology to ensure quiet and reliable defrost

Goodman 4 Tons 16 SEER R-410A 2-Stage Heat Pump

GDSZC160481

Tonnage:

SPECIFICATIONS

AMP
40
BTU Heat Rating
33200 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Configuration
Downflow, Horizontal
Decibel Rating dB
81 dB
Depth
51 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1/6 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
3 Tons
Volts
208/230V
Weight
400
Width
47 in

Starting at
Call for Pricing
  • QUANTITY