DESCRIPTION

  • Compressor short-cycle protection
  • Factory installed filter drier
  • Factory installed suction line accumulator
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High-efficiency scroll compressor
  • R-410A chlorine-free refrigerant
  • SmartShift technology to ensure quiet, reliable defrost

Goodman 4 Tons 16 SEER R-410A Single Phase Split Heat Pump

GSSZ160481

BTU:

SPECIFICATIONS

BTU
48000
BTU Heat Rating
48000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
72 dB
Depth
35-1/2 in
Height
38-1/4 in
Horsepower
1/6 hp
Phase
Single Phase
Refrigerant
R-410A
Tonnage
4 Tons
Volts
208/230V
Width
35-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY