DESCRIPTION

  • Color-coded terminal strip for non-communicating set-up
  • ComfortNet™ communicating system compatible
  • Diagnostic indicator lights and storage of six fault codes
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed compressor crankcase heater
  • Factory-installed suction-line accumulator
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-density foam compressor sound blanket
  • Set-up capable with two low voltage wires to outdoor unit
  • SmartShift® technology with short-cycle protection to ensure quiet and reliable defrost

Goodman 4 Tons 18 SEER R-410A 2-Stage Heat Pump

GDSZC180481

Tonnage:

SPECIFICATIONS

AMP
40
BTU
35600
BTU Heat Rating
47000 Btu/h
CEC Compliant
For Sale in CA
Configuration
Horizontal
Decibel Rating dB
73 dB
Depth
33 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
30-1/2 in
Horsepower
1/3 hp
MBH
35.6
Phase
Single Phase
Refrigerant
R-410A
Stages
Two
Tonnage
3 Tons
Volts
208/230V
Width
66 in

Starting at
Call for Pricing
  • QUANTITY