DESCRIPTION

  • All models comply with California Low Nox standards
  • Copper tube, aluminum fin coil & flowrater expansion device
  • Durable, corrosion-resistant T-140 aluminized steel tubular heat exchanger
  • Energy-Efficient Compressor with Internal Relief Valve
  • Fully insulated cabinet
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-quality UV-resistant powder-paint finish
  • Redundant gas valve and easy conversion to propane

Goodman GPG Series 13 SEER R-410A Single-Stage Aluminum Fin Multi-Position Natural Gas/Electric Packaged Unit

GGPG13140M41

Tonnage:

SPECIFICATIONS

AMP
42, 60
BTU
140000
BTU Cooling Rating
57000 Btu/h
BTU Heat Rating
138000 Btu/h
CEC Compliant
For Sale in CA
Collection
GPG Series
Configuration
Multi
Decibel Rating dB
80 dB
Depth
51 in
EER
10.75
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
42-3/4 in
Horsepower
1 hp
Ignition System
Direct Spark Ignition
MBH
140
Max CFM
1750
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Weight
466
Width
47 in

Starting at
Call for Pricing
  • QUANTITY