DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

Goodman 5 Tons 21 in. Upflow/Downflow Indoor Coil

GCAPF4961C6

Tonnage:

SPECIFICATIONS

AMP
15, 2.4
BTU
25000
Blower Type
Direct Drive
Configuration
Horizontal, Vertical
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
No
Height
45 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
25
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
208/230V
Watts
25
Weight
100
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY