DESCRIPTION
- CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
- Check flowrater for cooling and heat pump applications
- DecaBDE-free thermoplastic drain pan with secondary drain connections
- Foil-faced insulation covers the internal casing to reduce cabinet condensation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Optimized for use with R-410A refrigerant
- Rust resistant and thermoplastic drain pans featuring a low water-retention design
- Some models suitable for use with R-410A or R-22 refrigerant
- Split seam front for easy access
Goodman 5 Tons 24 1/2 in. Upflow/Downflow Indoor Coil
GCAPF4961D6
Tonnage:
SPECIFICATIONS
- AMP
- 18.3, 20
- BTU
- 24000
- Blower Type
- Direct Drive
- Configuration
- Downflow
- Decibel Rating dB
- 59 dB
- Depth
- 12-5/8 in
- Energy Star Compliant
- No
- Height
- 28-15/16 in
- Liquid Line OD
- 1/4 in
- MBH
- 24
- Phase
- Single Phase
- Refrigerant
- R-410A
- Suction Line OD
- 5/8 in
- Tonnage
- 2 Tons
- Volts
- 208/230V
- Weight
- 97
- Width
- 34-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday