DESCRIPTION

  • ComfortNet™ communicating system compatible
  • Efficient and quiet variable-speed ECM circulator motor gently ramps up or down according to heating or cooling demand
  • Furnace control board with self-diagnostics, provisions for electronic air cleaner, 120 volt or 24 volt humidifiers
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low constant fan speed circulates air throughout the home
  • Quiet and two-speed induced draft blower
  • SureStart® silicon nitride igniter designed for long igniter life designed for long igniter life
  • Two-stage gas valve operates on two-stage or single-stage thermostats

Goodman ComfortNet™ 21 in. 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural or LP Gas Furnace

GGMVC85CX

BTU:

SPECIFICATIONS

AMP
10.6, 15
ANSI Specifications
ANSI Z223.1
BTU
80000
BTU Cooling Rating
56500 Btu/h
BTU Heat Rating
60000 Btu/h
Blower Type
Direct Drive
CSA Certified
CSA B142.2, CSA B149.1
Collection
ComfortNet™
Configuration
Horizontal, Upflow
Depth
28 in
EER
12.5
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
33-3/8 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
Liquid Line OD
3/8 in
MBH
80
Material
Aluminized Steel
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Two
Temperature Range
25 to 55 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
24/120V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY