DESCRIPTION

  • Convertible airflow: horizontal or downflow
  • Copper tube / aluminum fin coils
  • EEM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency compressor with internal relief valve
  • Liquid line filter drier
  • R-410A chlorine-free refrigerant
  • Two stage heating and cooling on 4 and 5 ton units

Goodman GPH15M Series R-410A Packaged Heat Pump

GGPH15M41

Tonnage:

SPECIFICATIONS

AMP
12.8, 18.4, 21.6, 58
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
23400 Btu/h
CEC Compliant
For Sale in CA
Collection
GPH15M Series
Configuration
Multi
Decibel Rating dB
76 dB
Depth
51 in
EER
12
Energy Star Compliant
No
Height
34-3/4 in
Horsepower
1/4 hp
MBH
24
Max CFM
860
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
47 in

Starting at
Call for Pricing
  • QUANTITY