DESCRIPTION

  • Convertible airflow: horizontal or downflow
  • Copper tube / aluminum fin coils
  • EEM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency compressor with internal relief valve
  • Liquid line filter drier
  • R-410A chlorine-free refrigerant
  • Two stage heating and cooling on 4 and 5 ton units

Goodman 51 in. 15 SEER R410A Packaged Heat Pump

GGPH1549M41

Tonnage:

SPECIFICATIONS

BTU Heat Rating
45500 Btu/h
CEC Compliant
For Sale in CA
Configuration
Multi
Depth
51 in
Height
42-1/4 in
Phase
Single Phase
Refrigerant
R-410A
Tonnage
4 Tons
Volts
208/230V
Width
47 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY