DESCRIPTION

  • ETL listed
  • Energy efficient compressor
  • For use with R-22 refrigerant, charged with inert gas for shipping
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Louvered sound control top for quiet operation

Goodman 5T 13 SEER 3 Phase Split Heat Pump Uncharged

GGSH130603

Max Fuse Size:

SPECIFICATIONS

BTU Heat Rating
55500 Btu/h
CEC Compliant
For Sale in CA
Depth
35-1/2 in
Height
34-1/4 in
Liquid Line OD
3/8 in
Phase
Triple Phase
Refrigerant
R-22
Suction Line OD
1-1/8 in
Tonnage
5 Tons
Volts
208/230V
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY