DESCRIPTION

  • Compressor short-cycle protection
  • Factory installed filter drier
  • Factory installed suction line accumulator
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High-efficiency scroll compressor
  • R-410A chlorine-free refrigerant
  • SmartShift technology to ensure quiet, reliable defrost

Goodman 5T 16 SEER R410A 1 Phase Split Heat Pump

GSSZ160601

Max Fuse Size:

SPECIFICATIONS

BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
72 dB
Depth
35-1/2 in
Height
38-1/4 in
Horsepower
1/6 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1-1/8 in
Tonnage
5 Tons
Volts
208/230V
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY