DESCRIPTION

  • ComfortNet Communications System compatible
  • Expanded ComfortAlert diagnostics built in
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High density foam compressor sound blanket
  • R-410A chlorine free refrigerant
  • Set up capable with two low voltage wires to outdoor unit
  • Two stage Copeland UltraTech scroll compressor

Goodman 5T 18 SEER R410A 2 Stage Air Conditioner

GDSXC180601

Tonnage:

SPECIFICATIONS

BTU
57000
CEC Compliant
For Sale in CA
Decibel Rating dB
74 dB
Depth
35-1/2 in
Height
38-1/4 in
Horsepower
1/2 hp
MBH
57
Phase
Single Phase
Refrigerant
R-410A
Stages
Two
Tonnage
5 Tons
Type
Scroll
Volts
208/230V
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY