DESCRIPTION

  • Automatic dryness control, using temperature sensors to stop the drying cycle when clothes are dry
  • Features a wrinkle prevention option and timed drying cycles
  • Features an energy preferred dryer cycle, stopping cycle sooner to save energy

Amana 6.5 CF 3 Temperature Electric Dryer

ANED4600YQ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
30
CEC Compliant
For Sale in CA
Capacity
6.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
Height
42-1/2 in
Power Source
Electric
Width
29 in

Starting at
Call for Pricing
  • QUANTITY