6 Ton R-410A Two Stage Commercial Packaged Air Conditioner

You last purchased this on
 
Daikin

DFC Series 6 Ton R-410A Two Stage Commercial Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

DFC Series 6 Ton R-410A Two Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #GDFC0724D000001S
  • Item #9886247
  • Manufacturer Part #DFC0724D000001S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • R-410A chlorine-free refrigerant
  • High-efficiency scroll compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 24-volt terminal strip
  • High- and low-pressure switches
  • Heater kits with single-point entry
  • Micro Channel heat exchanger on condenser coils
  • Copper tube/aluminum fin coils on evaporator
  • ETL listed
  • AHRI certified
  • Requires Certification

Specifications

Application:
Commercial
BTU Cooling Rating:
69000 Btu/h
Coil Type:
Aluminum Fin
Collection:
DFC Series
Configuration:
Horizontal
Decibel Rating (dB):
82 dB
ETL Listed:
Yes
Horsepower:
1/3 hp
Material:
Steel
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Stages:
Two
Tonnage:
6 Ton