DESCRIPTION

  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • Energy-efficient and multi-speed ECM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Low continuous fan speed options offer quiet air circulation
  • Multi-speed blower motor
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Two-stage convertible gas valve automatically adjust to high or low stage

Goodman 60 MBH 80% 2 Stage Upflow Horizontal Gas Furnace

GGME80603BX

MBH:

SPECIFICATIONS

BTU
60000
Configuration
Horizontal, Upflow
Fuel Type
Natural Gas
Horsepower
1/2 hp
MBH
60
Phase
Single Phase
Power Source
Gas
Stages
Two
Volts
115V

Starting at
Call for Pricing
  • QUANTITY