DESCRIPTION

  • ComfortNet™ communicating system compatible
  • Efficient and quiet variable-speed ECM circulator motor gently ramps up or down according to heating or cooling demand
  • Furnace control board with self-diagnostics, provisions for electronic air cleaner, 120 volt or 24 volt humidifiers
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low constant fan speed circulates air throughout the home
  • Quiet and two-speed induced draft blower
  • SureStart® silicon nitride igniter designed for long igniter life designed for long igniter life
  • Two-stage gas valve operates on two-stage or single-stage thermostats

Goodman 60 MBH 80% 2 Stage Upflow Horizontal Gas Furnace

GGMVC80604BN

MBH:

SPECIFICATIONS

AMP
28.8
BTU
60000
Configuration
Horizontal, Upflow
Decibel Rating dB
78 dB
Depth
48-3/16 in
Fuel Type
Natural Gas
Height
42-13/16 in
Horsepower
3/4 hp
MBH
60
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
Type
GDTC060XXX3DXXX
Volts
208/230V
Weight
544
Width
74-1/16 in

Starting at
Call for Pricing
  • QUANTITY