60000 BTU 1/2 hp Single Stage Gas Upflow and Horizontal Natural Gas Furnace
60000 BTU 1/2 hp Single Stage Gas Upflow and Horizontal Natural Gas Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger Stainless-steel sloped secondary heat exchanger "Silicon Nitride igniter "Color-coded low-voltage terminals Multi-speed ECM blower motor with continuous fan speed All models comply with California 40 ng/J Fault code LED Output Single-Stage gas Valve Single-speed inducer draft blower
- Multi-position installation: up-flow, horizontal left or right
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Foil faced insulated heat exchanger section
- Convenient left or right connection for gas and electrical service
- Cabinet air leakage (Qleak) less than or equal to 2%
- Easy to install top venting with optional side vent
- Certified for direct vent (2-pipe) or non-direct vent (1 pipe)
- Heavy-gauge steel cabinet with durable finish
- Bottom or side return air applications
Specifications
- AFUE:
- 92.00 %
- AMP:
- 15
- Application:
- Unitary System
- BTU:
- 60000
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 29 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Horsepower:
- 1/2 hp
- ISO:
- ISO 9001
- MBH:
- 60
- Material:
- Stainless Steel
- Max CFM:
- 1200 cfm
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 114 lb
- Width:
- 17-1/2 in