DESCRIPTION

  • Built-in filter rack with standard 2" filters
  • Convertible airflow
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-capacity and steel-cased filter drier
  • Power block for field wiring
  • R-410A chlorine-free refrigerant
  • Single-point entry
  • Two-stage heating and cooling
  • WrinkleBend™ tubular heat exchanger

Goodman 7.5 Tons 208/230 V Gas/Electric 3-Phase Bi-Directional Packaged Heat Pump

GDCG0903BXXX

BTU:

SPECIFICATIONS

AMP
46
BTU
210000
BTU Cooling Rating
240000 Btu/h
BTU Heat Rating
400000 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Configuration
Convertible
Decibel Rating dB
88.3 dB
Depth
88-7/32 in
EER
9.8
ETL Listed
Yes
Energy Star Compliant
No
Height
50-9/32 in
MBH
210
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
20 Tons
Volts
460V
Weight
2242
Width
133-1/2 in

Starting at
Call for Pricing
  • QUANTITY