DESCRIPTION

  • ETL listed
  • Energy efficient compressor
  • For use with R-22 refrigerant, charged with inert gas for shipping
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Louvered sound control top for quiet operation

Goodman 7.5T 10 SEER Split Heat Pump 3 Phase Uncharged

GGSH100904

Tonnage:

SPECIFICATIONS

BTU Heat Rating
84000 Btu/h
CEC Compliant
For Sale in CA
Depth
35-1/2 in
Height
37-1/2 in
Liquid Line OD
5/8 in
Phase
Triple Phase
Refrigerant
R-22
Suction Line OD
1-3/8 in
Tonnage
7.5 Tons
Volts
208/230V
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY