DESCRIPTION

  • Color-coded low voltage terminals
  • Dual-diameter tubular heat exchanger
  • GHS8: High static airflow capability
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet and single-speed draft induced
  • Self-diagnostic control board

Goodman 80% 1/2 hp AFUE Multi Speed Upflow Horizontal Gas Furnace

GGMS804BN

MBH:

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI Z223.1
BTU
60000
CSA Certified
CSA B149.1|CSA B142.2
Configuration
Horizontal
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-3/8 in
Horsepower
1/2 hp
Ignition System
Electronic Ignition
MBH
60
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
4 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY