DESCRIPTION

  • ComfortNet™ communicating system compatible
  • Efficient and quiet variable-speed ECM circulator motor gently ramps up or down according to heating or cooling demand
  • Furnace control board with self-diagnostics, provisions for electronic air cleaner, 120 volt or 24 volt humidifiers
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low constant fan speed circulates air throughout the home
  • Quiet and two-speed induced draft blower
  • SureStart® silicon nitride igniter designed for long igniter life designed for long igniter life
  • Two-stage gas valve operates on two-stage or single-stage thermostats

Goodman 80% AFUE 2-Stage Multi Speed Upflow Horizontal Gas Furnace

GGMVC84BX

MBH:

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI Z223.1
BTU
90000
CSA Certified
CSA B149.1|CSA B142.2
Configuration
Horizontal, Upflow
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
39 in
Horsepower
1 hp
Ignition System
Silicon Nitride
MBH
90
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
5 Tons
Volts
115V
Width
19-1/2 in

Starting at
Call for Pricing
  • QUANTITY