DESCRIPTION

  • Color-coded low voltage terminals
  • Dual-diameter tubular heat exchanger
  • GHS8: High static airflow capability
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet and single-speed draft induced
  • Self-diagnostic control board

Goodman GMS8 Series 14 in. 80% AFUE 5 Tons 1-Stage Upflow and Horizontal 1/3 hp Natural Gas Furnace

GGMS83AN

BTU:

SPECIFICATIONS

AMP
15, 4.8
ANSI Specifications
ANSI Z223.1
BTU
40000
BTU Cooling Rating
58000 Btu/h
BTU Heat Rating
138000 Btu/h
Blower Type
Direct Drive
CSA Certified
CSA B142.2, CSA B149.1
Collection
GMS8 Series
Configuration
Horizontal, Upflow
Decibel Rating dB
78 dB
Depth
28 in
EER
11.1
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
Natural Gas
Height
33-3/8 in
Horsepower
1/3 hp
Ignition System
Hot Surface Igniter
MBH
40
Material
Aluminized Steel
Max CFM
1200
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Single
Temperature Range
25 to 55 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Weight
620
Width
14 in

Starting at
Call for Pricing
  • QUANTITY